General purpose gloves, Touchscreen, A195
XXL, noir
N° de catalogue PRTWA195U8RXXL
Fournisseur: Portwest
Aller à :
Product Details & Documents
Gloves made of PU and designed specifically for touchscreen devices. Perfect for intricate tasks.
- Seamless 13 gauge liner
- 100% breathable seamless liner
Ideal for use in electronics assembly, testing and precision work.
Colour: Purple/Black
Certifications: EN 420, EN 388:2016 +A1:2018 (2.1.2.1.X), ANSI/ISEA 105: 2016 cut Level A1
Spécifications
- Taille du gant:XXL
- Couleur:noir
- Seq:06
- Cat. No.:PRTWA195U8RXXL
- Finition:PU coating on palm and fingertips
- Usage unique/Réutilisable:réutilisable
- Norme EN:EN 420, EN 388 (2.1.2.1.X)
- Matériau du support:Tricot
- Ambidextre/anatomique:Conception main droite et main gauche
- Matière:PU
- Jauge:13
- Modèle:Touchscreen A195
- Style de manchette:Poignet tricoté
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



