Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
X-ray and metal detectable sampling spatulas, PP, blue

X-ray and metal detectable sampling spatulas, PP, blue

-, 250 mm, bleu
Catalog # SAMPM1010B-250
Supplier:   Sampling Systems
X-ray and metal detectable sampling spatulas, PP, blue
Catalog # SAMPM1010B-250
Supplier:  Sampling Systems
X-ray and metal detectable sampling spatulas, PP, blue
X-ray and metal detectable sampling spatulas, PP, blue

-, 250 mm, bleu

Price
20,70 €
Log in for availability
1 * 4 ST
Product Details & Documents

The X-ray and metal detectable sampling spatula are ideal for use in food and pharmaceutical production and quality control work. The spatulas are made from a special grade of PP that can be detected. The bright blue colour also means that they can be easily seen if left in the powder in line with HACCP guidelines.

  • Robust PP construction, provides excellent chemical resistance to many products
  • Available in two lengths, 150 mm and 250 mm blade lengths
  • Full batch traceability

The spatula are ideal for sampling from bags and surface sampling from containers. They can be used with powders and harder materials like cheese.

To ensure the cleanliness of the sampling spatula they are manufactured and packed in a cleanroom. They can be used as a single use disposable product straight from the bag or reused.

Certifications: These spatulas conform to all the latest standards including FDA 177.1520, EU 10/2011, EC 1935/2004 and are BSE/TSE free. Batch certificates are available.

Delivery information: Supplied individually bagged.

Specifications
  • Stérile:
    -
  • Couleur:
    bleu
  • Seq:
    02
  • Longueur de lame:
    250 mm