Refrigerated/Heating Circulators, CORIO™ CP
CP-601F, –35...+200 °C, ±0,03 °C, 2 kW, 0,6; 0,44; 0,27; 0,16; 0,04; - kW, 8 - 10 L, R449A, 220×150×200 mm, 360×460×740 mm, 38,5 kg
Catalog # 462-0634
Supplier: JULABO GmbH
Jump to:
Product Details & Documents
CORIO refrigerated/heating circulators distinguish themselves with a great price performance ratio. They are ideal for all standard tasks and routine work in laboratories and industry.
- Precise temperature control
- Bright, white, easy to read display
- Very quiet and easy operation
- Have a USB interface and pump that can change between internal and external circulation via a lever located directly below the display
- Integrated cooling coil for counter-cooling gives more usable space in the bath tank
- Refrigeration unit without side vents and removable ventilation grid
- Choice of models with environmentally-friendly natural refrigerant
Max. flow rate/max. pressure: CP: 8 to 27 L/min; 0,1 to 0,7 bar
Certifications: Classification III according to DIN 12876-1
IP protection class according to DIN EN 60529: IP 21
Ordering information: An extensive range of accessories mean that the circulators can be modularly and individually adapted to applications.
Delivery information: Supplied with bath cover and two each barbed fitting for tubing 8 and 12 mm inner dia. (pump connections M16×1 male).
Caution: Cooling capacity at +20; 0; −10; −20; −30 and −40 °C.
Documents
CORIO™ Refrigerated and Heating Circulators
Additional Product Details
Julabo CORIO DYNEO MAGIO Heating and Refrigerated Circulators
Product Literature
Specifications
- Puissance de chauffe:2 kW
- Plage de température:–35...+200 °C
- Poids:38,5 kg
- Capacité:8 - 10 L
- Seq:16
- l×p×h:360×460×740 mm
- Refrigérant:R449A
- Bain l×p×h:220×150×200 mm
- Capacité de refroidissement:0,6; 0,44; 0,27; 0,16; 0,04; - kW
- Précision de temp.:±0,03 °C
- Type:CP-601F



