Vortex mixers, Hula Dancers
Hula dancer digital
N° de catalogue 444-1125
Fournisseur: IKA
Aller à :
Product Details & Documents
The Hula Dancers are powerful vortex mixers.
- Robust housing
- High stability
- Touch function
Hula Dancer basic has a shaking diameter of 4,5 mm and allows a maximum load of 100 g. Speed is fixed at 2800 rpm.
Hula Dancer digital has a shaking diameter of 4,5 mm and allows a maximum load of 100 g. The speed range is from 1200 to 2800 rpm.
Certifications: IP protection class according to DIN EN 60529: IP 40
Spécifications
- Désignation:Hula dancer digital
- Seq:01
- Charge max.:0,1 kg
- Cat. No.:444-1125
- Poids:0,7 kg
- Shaking speed:1200 - 2800
- Orbit:4,5 mm
- Mouvement d'agitation:Orbital
- Puissance d'entrée/sortie:9,5/5,0 W
- L×P×H:123×42×123 mm
- Modèle:Hula Dancer digital



