AlphaSorb® HC Cleanroom Wipes
Product Details & Documents
AlphaSorb® HC cleanroom wiper is a cleanroom laundered, two-ply, 100% polyester wiper constructed from a double layer of polyeter material. Developed specifically for the pharmaceutical industry and other critical environments, AlphaSorb® HC offers high absorbency capacity coupled with low particle and extractable levels.
High absorbency ideal for spill control, cleaning, and solution application
Cleanroom laundered providing low levels of ions and NVRs (non-volatile residues) particles
Designed for abrasive surfaces
Excellent chemical resistance with a variety of solutions
Autoclave safe
Individually lot coded for ease of traceability and quality control
Cleanroom environment: ISO Class 4 - 8, Class 10 - 100000, EU Grade A - D.
Shelf life: Non-Sterile (Dry) - five years from date of manufacture.
Applications:
Wiping and cleaning surfaces, equipment and parts
Applying and removing lubricants, adhesives, residues and other solutions including disinfectants
Cleaning with solvents such as isopropyl alcohol (IPA), ethanol, acetone, and degreasers
Cleaning gloves, notebooks, phones or any other item entering the cleanroom
Lining trays for holding, protecting, drying and storing of parts, equipment and devices
Appropriate for use with temperatures less than 205 °C
Documents
Spécifications
- Emballage:100 wipers/bag (2 inner bags of 50), 10 bags/case
- L×l:230×230 mm
- Seq:1
- Fibres (>100 µm):500/m²
- Génération de particules (0,5 - 5 µm) - Test ASTM E2090:2,5×10⁶/m²
- Substances extractibles - Utilisation d'isopropanol:0,02 g/m²
- Capacité d'absorption:680 ml/m²
- Matière:Polyester
- Grammage de base:214 g/m²
- Substances extractibles - Utilisation d'eau désionisée:0,01 g/m²
- Modèle:TX2409
- Ions - Potassium:0,07 ppm
- Ions - Chlorure:0,02 ppm
- Cat. No.:TEXWTX2409
- Génération de particules (5 - 100 µm) - Test ASTM E2090:95000/m²
- Absorption - Taux:<1 s
- Ions - Sodium:0,05 ppm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



