Bailers
Acier inoxydable 316, 2000 ml, 340 mm, 210 mm
Catalog # SAMPA296-2
Supplier: Sampling Systems
Jump to:
Product Details & Documents
These bailers are made from high quality 316 stainless steel.
- Heavy duty construction with satin finish
- Fully welded handles giving a hygienic crevice free finish
Ordering information: Available in three formats.
Specifications
- Ø:210 mm
- Capacité:2000 ml
- Longueur:340 mm
- Matière:Acier inoxydable 316
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



