Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Compact padlocks, aluminium

Compact padlocks, aluminium

vert, 32×19×119 mm
N° de catalogue BRDY834878
Fournisseur:   Brady
Compact padlocks, aluminium
N° de catalogue BRDY834878
Fournisseur:  Brady
Compact padlocks, aluminium
Compact padlocks, aluminium

vert, 32×19×119 mm

Prix
176,00 €
Connexion Pour la disponibilité
1 * 6 ST
Product Details & Documents

These solid aluminium padlocks are amazingly lightweight and rugged.

  • Chemical and corrosion resistant
  • 5-pin cylinders for better tamper resistance
  • Padlocks are supplied keyed different
  • Key retaining: Key won't release until padlock shackle is closed

Shackle clearance: 17,0 mm
Shackle width: 26,0 mm
Shackle diameter: 4,7 mm

Informations de commande: One key supplied with each lock.

Spécifications
  • Couleur:
    vert
  • Seq:
    23
  • l×p×h:
    32×19×119 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.