Compact padlocks, aluminium
jaune, 32×19×119 mm
N° de catalogue BRDY834877
Fournisseur: Brady
Aller à :
Product Details & Documents
These solid aluminium padlocks are amazingly lightweight and rugged.
- Chemical and corrosion resistant
- 5-pin cylinders for better tamper resistance
- Padlocks are supplied keyed different
- Key retaining: Key won't release until padlock shackle is closed
Shackle clearance: 17,0 mm
Shackle width: 26,0 mm
Shackle diameter: 4,7 mm
Informations de commande: One key supplied with each lock.
Spécifications
- Couleur:jaune
- Seq:22
- l×p×h:32×19×119 mm



