Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Compact padlocks, aluminium

Compact padlocks, aluminium

noir, 32×19×119 mm
N° de catalogue BRDY834875
Fournisseur:   Brady
Compact padlocks, aluminium
N° de catalogue BRDY834875
Fournisseur:  Brady
Compact padlocks, aluminium
Compact padlocks, aluminium

noir, 32×19×119 mm

Prix
176,00 €
Connexion Pour la disponibilité
1 * 6 ST
Product Details & Documents

These solid aluminium padlocks are amazingly lightweight and rugged.

  • Chemical and corrosion resistant
  • 5-pin cylinders for better tamper resistance
  • Padlocks are supplied keyed different
  • Key retaining: Key won't release until padlock shackle is closed

Shackle clearance: 17,0 mm
Shackle width: 26,0 mm
Shackle diameter: 4,7 mm

Informations de commande: One key supplied with each lock.

Spécifications
  • Couleur:
    noir
  • Seq:
    20
  • l×p×h:
    32×19×119 mm