Compact padlocks, aluminium
vert, 32×19×54 mm
N° de catalogue BRDY834860
Fournisseur: Brady
Aller à :
Product Details & Documents
These solid aluminium padlocks are amazingly lightweight and rugged.
- Chemical and corrosion resistant
- 5-pin cylinders for better tamper resistance
- Padlocks are supplied keyed different
- Key retaining: Key won't release until padlock shackle is closed
Shackle clearance: 17,0 mm
Shackle width: 26,0 mm
Shackle diameter: 4,7 mm
Ordering information: One key supplied with each lock.
Spécifications
- Couleur:vert
- Seq:05
- l×p×h:32×19×54 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



