Gate valve lockouts, standard
Set, incl. one gate valve lockout in each size, transparent
N° de catalogue BRDY196216
Fournisseur: Brady
Aller à :
Product Details & Documents
These gate valve lockouts accept locks with shackles up to 9,53 mm diameter.
- Made of robust PP
- With unique knockout centre that accommodates OS & Y or 'rising stem' valves
- Resistant to temperature changes from −30 to 150 °C
- Available in 5 sizes and 4 colours
Maximum shackle diameter: 9,53 mm
Min. shackle clearance: 19,00 mm
Informations de commande: Sets include the complete size range of gate valve lockouts (in different colours) to fit gate valves from 25 to 330 mm.
Spécifications
- Type:Set, incl. one gate valve lockout in each size
- Couleur:transparent
- Seq:32



