Labels, energy source, electrical, Brady
Energy source labels, E-6-SA/5, Polyester, blanc/rouge, 75×38 mm
N° de catalogue BRDY138467
Fournisseur: Brady
Aller à :
Product Details & Documents
These electrical energy source labels are made from laminated polyester.
- Permanent acrylic adhesive
- Two different sizes available
- Helps the lockout process quicker and easier for higher safety
Used to mark your facility's points of control of control for energy sources.
Certifications: ATEX
Packaging: 100 labels per pack or 5 labels per pack.
Spécifications
- Couleur:blanc/rouge
- Désignation:Energy source labels
- Dimensions:75×38 mm
- Matière:Polyester
- Modèle:E-6-SA/5
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



