Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
 

Gate valve lockouts, standard

Hand wheel Ø 254 - 320 mm, hole Ø 104,5 mm, jaune, 405,1×76,2×363,5 mm
N° de catalogue BRDY065594
Fournisseur:   Brady
Gate valve lockouts, standard
N° de catalogue BRDY065594
Fournisseur:  Brady
Gate valve lockouts, standard
Gate valve lockouts, standard

Hand wheel Ø 254 - 320 mm, hole Ø 104,5 mm, jaune, 405,1×76,2×363,5 mm

Prix
118,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

These gate valve lockouts accept locks with shackles up to 9,53 mm diameter.

  • Made of robust PP
  • With unique knockout centre that accommodates OS & Y or 'rising stem' valves
  • Resistant to temperature changes from −30 to 150 °C
  • Available in 5 sizes and 4 colours

Maximum shackle diameter: 9,53 mm

Min. shackle clearance: 19,00 mm

 : Sets include the complete size range of gate valve lockouts (in different colours) to fit gate valves from 25 to 330 mm.

Spécifications
  • Type:
    Hand wheel Ø 254 - 320 mm, hole Ø 104,5 mm
  • Couleur:
    jaune
  • Seq:
    26
  • l×p×h:
    405,1×76,2×363,5 mm