Gate valve lockouts, standard
Hand wheel Ø 165 - 254 mm, hole Ø 89,4 mm, jaune, 318,3×76,2×276,2 mm
N° de catalogue BRDY065593
Fournisseur: Brady
Aller à :
Product Details & Documents
These gate valve lockouts accept locks with shackles up to 9,53 mm diameter.
- Made of robust PP
- With unique knockout centre that accommodates OS & Y or 'rising stem' valves
- Resistant to temperature changes from −30 to 150 °C
- Available in 5 sizes and 4 colours
Maximum shackle diameter: 9,53 mm
Min. shackle clearance: 19,00 mm
Ordering information: Sets include the complete size range of gate valve lockouts (in different colours) to fit gate valves from 25 to 330 mm.
Spécifications
- Type:Hand wheel Ø 165 - 254 mm, hole Ø 89,4 mm
- Couleur:jaune
- Seq:20
- l×p×h:318,3×76,2×276,2 mm



