Method validaton kits, Poroshell 120
Kit de validation de méthode, EC-C8, 120 Å, 4 µm, 3,00 mm, 100 mm
Catalog # HEWL695970-306K
Supplier: Agilent
Jump to:
Product Details & Documents
Each method validation kits contain three HPLC columns with the same column type (i.e., bonded phase, particle size, configuration) but from different manufacturing lots.
Specifications
- Type de colonne:Kit de validation de méthode
- Ø int.:3,00 mm
- Granulométrie:4 µm
- Taille de pore:120 Å
- Longueur:100 mm
- Seq:24
- Greffage:EC-C8
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



