Method validaton kits, Poroshell 120
Kit de validation de méthode, Phenyl-Hexyl, 120 Å, 4 µm, 3,00 mm, 150 mm
N° de catalogue HEWL693970-312K
Fournisseur: Agilent
Aller à :
Product Details & Documents
Each method validation kits contain three HPLC columns with the same column type (i.e., bonded phase, particle size, configuration) but from different manufacturing lots.
Spécifications
- Type de colonne:Kit de validation de méthode
- Ø int.:3,00 mm
- Granulométrie:4 µm
- Taille de pore:120 Å
- Longueur:150 mm
- Seq:46
- Greffage:Phenyl-Hexyl



