Microplate handling system, StakMax®
Système de manipulation de microplaques StakMax®
MLDVSTAKMAX
The StakMax® microplate handling system is a compact benchtop microplate stacker that works with microplate readers and microplate washers to give walk-away automation for up to 50 microplates.
- Integrates with microplate readers and AquaMax® washers for improved process flow and higher throughput
- Flexible operation using powerful SoftMax® Pro software
- Barcode reader can be added to enable barcode identification of plates
- Minimises plate movement time, while handling the microplates gently, eliminating liquid spillage
- Désignation:Système de manipulation de microplaques StakMax®
- Seq:01
- Interfaces:USB 2.0
- Cat. No.:MLDVSTAKMAX
- Poids:11,8 kg
- L×P×H:440×509×231 mm
- Types de plaques:Plaques de 96 à 384 puits
- Plage de température en fonctionnement:10 - 40 °C
- Modèle:StakMax®
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



