Mobile storage cabinets
Mobile storage cabinet, with 1 drawer of 150 mm height, 1 door right, 450×516×740 mm
N° de catalogue KOTT315-00124
Fournisseur: KOETTERMANN
Aller à :
Product Details & Documents
Epoxy powder coated steel cabinets
- Optional locks
- Fitted with castors
- Removable shelves
Spécifications
- Désignation:Mobile storage cabinet, with 1 drawer of 150 mm height
- Seq:16
- l×p×h:450×516×740 mm
- Portes:1 door right



