Mobile storage cabinets
Mobile storage cabinet, with 1 drawer of 150 mm height and 1 drawer of 300 mm height, lockable, 2 drawers, 450×516×590 mm
N° de catalogue KOTT315-00108
Fournisseur: KOETTERMANN
Aller à :
Product Details & Documents
Epoxy powder coated steel cabinets
- Optional locks
- Fitted with castors
- Removable shelves
Spécifications
- Désignation:Mobile storage cabinet, with 1 drawer of 150 mm height and 1 drawer of 300 mm height, lockable
- Seq:02
- l×p×h:450×516×590 mm
- Portes:2 drawers



