Entonnoirs, à usage unique
78 mm, 30 mm, 5,3 mm, 65 mm
SIMPF490-2
These disposable funnels are made of either polystyrene or polypropylene. Both are tapered at a 60° angle with inside fluting.
- Good chemical resistance
- Good temperature resistance
- PP funnels are autoclavable
- Longueur:78 mm
- Seq:02
- Ø int. supérieur:65 mm
- Ø ext. tige:5,3 mm
- Longueur tige:30 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



