Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
First aid cabinets, QuickSafe

First aid cabinets, QuickSafe

QuickSafe Empty, first aid station for individual filling
N° de catalogue PLUM5173
Fournisseur:   Plum Safety
First aid cabinets, QuickSafe
N° de catalogue PLUM5173
Fournisseur:  Plum Safety
First aid cabinets, QuickSafe
First aid cabinets, QuickSafe

QuickSafe Empty, first aid station for individual filling

Prix
61,30 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

QuickSafe is a flexible first aid solution that you can easily tailor to your particular needs. The cabinet takes up little more than an A3 sheet of paper. So it's easy to place where the products are to be used. You can choose between several types of stations, where the content varies and is tailored specifically for your industry.

  • Wall stations in impact-resistant plastic with a transparent cover
  • Comes with instructions and fixtures for wall mounting
  • QuickSafe Complete: First aid station that fits into any work situation
  • QuickSafe Food Industry: Specifically aimed at the food industry, including kitchens and canteens
  • QuickSafe Empty: Allows you to fill your QuickSafe station with exactly the products that suit your needs

Contents of QuickSafe Complete and QuickSafe Food Industry:

2×500 ml Plum Eye Wash
1×200 ml pH Neutral
20 pcs. QuickClean wound cleansing wipes
18 pcs. QuickCool burn gel
1 pc. QuickStop compression dressing kit

Additional content for QuickSafe Complete only:
5 pcs. QuickRinse eye wash ampoules
1pc. QuickFix Elastic plaster refill

Additional content for QuickSafe Food Industry only:
1 pc. QuickFix Detectable plaster refill
1 pc. QuickFix Detectable Long plaster refill

W×D×H: 253×92×430 mm
Colour: Green

Spécifications
  • Désignation:
    QuickSafe Empty, first aid station for individual filling
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.