Lingettes stériles, Klerwipe™
Product Details & Documents
These surface wipes are impregnated with either 70% IPA, 70% Denatured Ethanol (IMS), silicone or with a Klerclean Neutral Detergent. The 100% polyester wipes are made of circular knit polyester.
- Using impregnated wipes eliminates overspraying of alcohol, reducing the risk of inhalation, especially in tight working spaces
- Suitable for direct product contact use: no undesirable residues remain after usage
- Choice of different packaging types to suit different purposes
- PE pouches features 'Klertear' which makes it easy to open even when wearing gloves
- Pouch is easily resealable to prevent the wipes drying out
The low particulate wipes are made from a binder-free, hydroentangled cellulose/polyester blend and tub wipes are low particulate non woven wipes. All wipes are highly absorbent and allow a rapid clean down of surfaces, equipment and production components.
Packaging: All wipes are packed and double bagged in a Grade C (ISO Class 7) cleanroom. They are available in PE pouches, sachets or tub dispensers. Some wipes are also available in vaporised hydrogen peroxide impermeable packaging (VHP) for use in gassing isolators.
Caution: Use biocides safely. Always read the label and product information before use.
*Le(s) produit(s) sur cette page sont hors du champ d'application de la directive européenne 2019/904
Documents
Certificates
Search by Lot NumberBSE TSE Ecolab Klercide Klerwipe Products.pdf
BSE/TSE Certificates
SHIE3079360_TDS_EN SHIE3079400_TDS_EN
Datasheet
Specifications
- Emballage:20 sachets de 15 lingettes
- Désignation:Low particulate wipes (68 g/m²), polyester/cellulose, 70% denatured ethanol
- L×l:200×200 mm
- Seq:07
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



