Capillary columns, MXT®-1HT
Capillaire, MXT®-1HT, 0,88 µm, 0,53 mm, 10 m
N° de catalogue REST70134
Fournisseur: Restek
Aller à :
Product Details & Documents
MXT®-1HT Siltek®-treated stainless steel nonpolar phase columns.
- Lowest bleed for longest column lifetime
- 100% dimethyl polysiloxane phase allows easy comparisons to historical data
- Individually tested
- 177,8 mm coil diameter
- Temperature ranges from 60 to 450 °C
: Meets all ASTM D2887, D6352, D7169, D7213, and D7500 specifications.
Spécifications
- Type de colonne:Capillaire
- Épaisseur du film:0,88 µm
- Ø int.:0,53 mm
- Longueur:10 m
- Seq:05
- Greffage:MXT®-1HT



