Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
 

Gravimetric dilutor, DiluFlow®

DiluFlow® Gravimetric dilutor 3 kg, single pump
N° de catalogue INSC501103
Fournisseur:   INTERSCIENCE
Gravimetric dilutor, DiluFlow®
N° de catalogue INSC501103
Fournisseur:  INTERSCIENCE
Gravimetric dilutor, DiluFlow®
Gravimetric dilutor, DiluFlow®

DiluFlow® Gravimetric dilutor 3 kg, single pump

Prix
Demander un prix
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

DiluFlow® is a gravimetric dilutor for the dilution of the sample before its microbiological analysis.

  • All stainless steel with a new design
  • Ultra-low profile for easy-use under laminar flow
  • USB port
  • Available with 1 or 2 pumps

With the press of only 2 keys, the DiluFlow® gravimetric dilutor provides an accurate dilution of all types of samples from 10 to 375 g (at 1/10th).

Widest possible opening for the bag and lowest loading threshold available. With redesigned ergonomics, the ultra-low profile allows optimal comfort of use, especially under a laminar flow hood. In case of splashing, the drain tray is removable for rinsing and avoids tedious cleaning. GeckoGrip holding system replaces the adhesive putty and keeps the analysis bag glue-free, even on a wet surface.

DiluFlow® dilutor exports the analysis data to the printer and to the supervision software (Export data to Excel™, Open Office™, CSV, printer). The shape of the bag rack allows easy and ergonomic insertion of the bag. Its attachment by 2 magnetic points ensures a better distribution of the weight of the sample and contributes to the stability of the weighing platform.

 : Compliant with ISO 7218, ISO 6887-1 and FDA BAM standards.

 : Additional accessories, tubings, and two-pump model are available; contact your Avantor representative for more information.

 : DiluFlow® dilutor is delivered with 1 dispensing arm, 1 DripTray 400, 1 pump, 1 dispensing assembly (GL45 - Ø 6,4 mm) per pump, USB cable, monitoring software, power cord, 1 BagOpen® 400 for dilutors, user’s manual, quick user guide, certificate of conformity, guarantee, 10 GeckoGrip, free sample bags.

Spécifications
  • Désignation:
    DiluFlow® Gravimetric dilutor 3 kg, single pump
  • Facteur de dilution:
    1/2 to 1/99
  • Poids:
    16,1 kg
  • Précision:
    >98% (Dilution);
    0 - 100 g: ± 0,05 g (Weighing);
    100 - 3000 g: ± 0,1 % (Weighing)
  • Alimentation:
    100 - 240 V~ 50 - 60 Hz
  • L×P×H:
    313×437×394 mm
  • Durée:
    < 9 s (with booster kit in fast mode), Dilution time for a 25 g sample diluted at 1/10
  • Résolution:
    0,01 g (up to 200 g)
  • Modèle:
    DiluFlow® 3 kg, single pump
  • Max. weight:
    3000 g
  • Interfaces:
    RS232 output (for printer) / USB output (for computer) / Jack output (for foot pedal)
  • Cat. No.:
    INSC501103
  • Programmes:
    Fast, Standard, Accurate (Dispensing/distribution modes)
  • Vitesse de distribution:
    For 90 ml: < 7 s (with booster kit in fast mode);
    For 225 ml: < 10 s (with booster kit in fast mode)
  • Données imprimées:
    Sample weight / Total weight / Dilution factor / Dilution accuracy / Right or left pump + with monitoring software: Sample number / Name of operator / Date / Time (Exported data)
  • Poids min.:
    0,1 g
Accessories

Informations sur le produit

  • N° de catalogue
    Désignation
    Pour
    Disponibilité
    Prix
  • INSC513009
    Tubings + Y (Ø 3,2 mm)
    DiluFlow®, DiluFlow® Elite, DiluFlow® Pro
    Connexion Pour la disponibilité
    1 * 5 ST

Informations sur le produit

  • N° de catalogue
    Désignation
    Pour
    Disponibilité
    Prix
  • INSC513008
    Booster kit dispensing assembly(GL45, Ø 3,2 mm)
    DiluFlow®, DiluFlow® Elite, DiluFlow® Pro
    Connexion Pour la disponibilité
    1 * 1 ST

Informations sur le produit

  • N° de catalogue
    Désignation
    Pour
    Disponibilité
    Prix
  • INSC513047
    Tubings (Ø 3,2 mm)
    DiluFlow®, DiluFlow® Elite, DiluFlow® Pro
    Connexion Pour la disponibilité
    1 * 1 ST - 286,00 €

Informations sur le produit

  • N° de catalogue
    Désignation
    Pour
    Disponibilité
    Prix
  • INSC505013
    Adjustable nozzles, set of 5, length: 12 cm for tubings of int.Ø 6,4 mm
    DiluFlow®, DiluFlow® Elite, DiluFlow® Pro
    Connexion Pour la disponibilité
    1 * 5 ST - 457,00 €