Solid phase extraction cartridges, Sep-Pak® Vac
Cartouche, Silica, 55 - 105 µm, 1,2 ml, 500 mg
Catalog # WATEWAT020810
Marketsource
Supplier: WATERS
Solid phase extraction cartridges, Sep-Pak® Vac
Catalog # WATEWAT020810
Supplier: WATERS
Marketsource
Jump to:
Product Details & Documents
These cartridges deliver the option of minimum sample preparation. Consists of moulded, high purity PP syringe-barrel bodies with two PE frits to contain the packing material.
- Standard male Luer permits use with multi-position vacuum manifolds
- Colour coded printing on syringe barrels for identification
Specifications
- Type de colonne:Cartouche
- Granulométrie:55 - 105 µm
- Capacité:1,2 ml
- Seq:09
- Poids du lit:500 mg
- Greffage:Silica



