Crown ether columns, CROWNPAK®
Crownpak® CR-I(-), Analytique, 5 µm, 3,00 mm, 150 mm
Catalog # 554-4598
Supplier: CHIRAL TECHNOLOGIES
Jump to:
Product Details & Documents
CROWNPAK® CR(+) and CR(-) contain a chiral crown ether as a chiral selector, which is coated onto a 5 µm silica support. CROWNPAK® selectors are mainly used to separate chiral amino acids and other small molecules with primary amine groups. The elution order of the enantiomers can be reversed when necessary.
Acidic mobile phases such as perchloric acid (pH 1 to 2), are used to operate these columns under standard conditions. To shorten the retention time of hydrophobic samples, the addition of methanol (15% maximum v/v) has been shown to be effective for CROWNPAK® CR(+) and CR(-).
Specifications
- Type de colonne:Analytique
- Ø int.:3,00 mm
- Granulométrie:5 µm
- Désignation:Crownpak® CR-I(-)
- Longueur:150 mm
- Seq:03



