Sondes
External replacement probe for EBI 310TX- P3, Ø×L: 5×45 mm, blunt, with 1 m PTFE cable, −50...+180 °C, —
N° de catalogue 620-2764
Fournisseur: EBRO
Aller à :
Product Details & Documents
Use the humidity/temperature probes (with an appropriate measuring instrument) for the reliable measurement of relative humidity and temperature.
Services: Pour une installation, un IQOQ, un étalonnage accrédité selon ISO17025, un entretien ou une réparation, contactez-nous : [email protected]
Documents
Spécifications
- Plage de mesure:−50...+180 °C
- Désignation:External replacement probe for EBI 310TX- P3, Ø×L: 5×45 mm, blunt, with 1 m PTFE cable
- Seq:07
- Précision:—
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



