Sondes
Sonde de remplacement externe pour EBI 310 TH, TPH 500, –30… +75 °C; 0 - 100 % RH, RH: ±2% between 10 - 90% (at +25 °C); ±4 % for the remaining measuring range
T: ±0,5 °C (+20… +60 °C); ±0,8 °C for the remaining measuring range
T: ±0,5 °C (+20… +60 °C); ±0,8 °C for the remaining measuring range
Catalog # 620-2394
Supplier: EBRO
Jump to:
Product Details & Documents
Use the humidity/temperature probes (with an appropriate measuring instrument) for the reliable measurement of relative humidity and temperature.
Services: Pour une installation, un IQOQ, un étalonnage accrédité selon ISO17025, un entretien ou une réparation, contactez-nous : [email protected]
Documents
Specifications
- Plage de mesure:–30… +75 °C; 0 - 100 % RH
- Désignation:Sonde de remplacement externe pour EBI 310 TH, TPH 500
- Seq:04
- Précision:RH: ±2% between 10 - 90% (at +25 °C); ±4 % for the remaining measuring range
T: ±0,5 °C (+20… +60 °C); ±0,8 °C for the remaining measuring range
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



