Method validaton kits, Poroshell 120
Kit de validation de méthode, EC-C18, 120 Å, 2,7 µm, 2,10 mm, 50 mm
HEWL699775-902K
: Agilent
Each method validation kits contain three HPLC columns with the same column type (i.e., bonded phase, particle size, configuration) but from different manufacturing lots.
- Type de colonne:Kit de validation de méthode
- Ø int.:2,10 mm
- Granulométrie:2,7 µm
- Taille de pore:120 Å
- Longueur:50 mm
- Seq:07
- Greffage:EC-C18



