Method validaton kits, Poroshell 120
Kit de validation de méthode, Bonus-RP, 120 Å, 2,7 µm, 2,10 mm, 150 mm
N° de catalogue HEWL693768-901K
Fournisseur: Agilent
Aller à :
Product Details & Documents
Each method validation kits contain three HPLC columns with the same column type (i.e., bonded phase, particle size, configuration) but from different manufacturing lots.
Spécifications
- Type de colonne:Kit de validation de méthode
- Ø int.:2,10 mm
- Granulométrie:2,7 µm
- Taille de pore:120 Å
- Longueur:150 mm
- Seq:84
- Greffage:Bonus-RP
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



