Method validaton kits, Poroshell 120
Kit de validation de méthode, SB-Aq, 120 Å, 2,7 µm, 4,60 mm, 50 mm
N° de catalogue HEWL689975-914K
Fournisseur: Agilent
Aller à :
Product Details & Documents
Each method validation kits contain three HPLC columns with the same column type (i.e., bonded phase, particle size, configuration) but from different manufacturing lots.
Spécifications
- Type de colonne:Kit de validation de méthode
- Ø int.:4,60 mm
- Granulométrie:2,7 µm
- Taille de pore:120 Å
- Longueur:50 mm
- Seq:78
- Greffage:SB-Aq



