Method validaton kits, Poroshell 120
Kit de validation de méthode, SB-C18, 120 Å, 2,7 µm, 3,00 mm, 100 mm
Catalog # HEWL685975-302K
Supplier: Agilent
Jump to:
Product Details & Documents
Each method validation kits contain three HPLC columns with the same column type (i.e., bonded phase, particle size, configuration) but from different manufacturing lots.
Specifications
- Type de colonne:Kit de validation de méthode
- Ø int.:3,00 mm
- Granulométrie:2,7 µm
- Taille de pore:120 Å
- Longueur:100 mm
- Seq:56
- Greffage:SB-C18



