Method validaton kits, Poroshell 120
Kit de validation de méthode, SB-C18, 120 Å, 2,7 µm, 2,10 mm, 100 mm
N° de catalogue HEWL685775-902K
Fournisseur: Agilent
Aller à :
Product Details & Documents
Each method validation kits contain three HPLC columns with the same column type (i.e., bonded phase, particle size, configuration) but from different manufacturing lots.
Spécifications
- Type de colonne:Kit de validation de méthode
- Ø int.:2,10 mm
- Granulométrie:2,7 µm
- Taille de pore:120 Å
- Longueur:100 mm
- Greffage:SB-C18
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



