Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Wall-mounted cabinets

Wall-mounted cabinets

Wall-mounted cabinet, with one shelf, 1 door, left hinged, 450×366×780 mm
N° de catalogue KOTT307-00045
Fournisseur:   KOETTERMANN
Wall-mounted cabinets
N° de catalogue KOTT307-00045
Fournisseur:  KOETTERMANN
Wall-mounted cabinets
Wall-mounted cabinets

Wall-mounted cabinet, with one shelf, 1 door, left hinged, 450×366×780 mm

Prix
379,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

Made of epoxy powder coated steel, with one shelf.

  • Solid hinged doors or sliding glass doors
  • Height adjustable shelfs
  • Maximum loading capacity: 80 kg
Spécifications
  • Désignation:
    Wall-mounted cabinet, with one shelf
  • Seq:
    15
  • l×p×h:
    450×366×780 mm
  • Portes:
    1 door, left hinged
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.