Wall-mounted cabinets
Wall-mounted cabinet, with one shelf, lockable, 1 door, right hinged, 600×366×630 mm
N° de catalogue KOTT307-00058
Fournisseur: KOETTERMANN
Aller à :
Product Details & Documents
Made of epoxy powder coated steel, with one shelf.
- Solid hinged doors or sliding glass doors
- Height adjustable shelfs
- Maximum loading capacity: 80 kg
Spécifications
- Désignation:Wall-mounted cabinet, with one shelf, lockable
- l×p×h:600×366×630 mm
- Portes:1 door, right hinged



