Powder Sampler, SteriWare®
Disposable samplers, PE-HD, 100 ml, 40 mm, 1000 mm
N° de catalogue SAMP8240H-1000
Fournisseur: Sampling Systems
Aller à :
Product Details & Documents
Designed to collect single large volume sample from a single known point.
- Single use with gamma irradiation
- Assembled and packed in a cleanroom environment - Class 100000
- BSE/TSE free as well as full batch traceability
Certifications: FDA and EU 10/2011 conformity, ATEX rated.
Documents
Spécifications
- Ø:40 mm
- Capacité:100 ml
- Désignation:Disposable samplers
- Longueur:1000 mm
- Matière:PE-HD
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



