Heating tapes, HBV
Heating tape HBV, 1,0 m length, 250 W
N° de catalogue HORS020332
Fournisseur: HORST
Aller à :
Product Details & Documents
The heating tape comes with 1,4301 (V2A) stainless steel protective braid and multiple electrical glass-yarn insulation. This braid minimises the release of fibres.
- Nominal temperature: 450 °C
- Nominal voltage: ~230 V
- Thickness×Breadth: 5×30 mm
Spécifications
- Désignation:Heating tape HBV, 1,0 m length, 250 W
- Seq:02



