Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Cleaning mops, PharmaMOP®

Cleaning mops, PharmaMOP®

PharmaMOP® with locking head frame (406 mm) and telescoping handle, 476 g, 1600 mm
N° de catalogue FOAMFT416C
Fournisseur:   FOAMTEC
Cleaning mops, PharmaMOP®
N° de catalogue FOAMFT416C
Fournisseur:  FOAMTEC
Cleaning mops, PharmaMOP®
Cleaning mops, PharmaMOP®

PharmaMOP® with locking head frame (406 mm) and telescoping handle, 476 g, 1600 mm

Prix
123,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

PharmaMOP® is designed for all critical cleanroom surfaces. EzGLIDE™ microfiber mop heads aid in protocols that involve cleaning sporicides, bleach, glass and high soil areas such as gowning rooms. It is constructed with a clean-room micro fiber fabric over foam for removing heavy residues from aseptic processing areas. Ideal for SOPs designed to remove bleach and sporicide residues. It is ideal for meeting extra-long contact time requirements to control spores.

  • Ultra-lightweight and applicable for all surfaces
  • Used to clean ceilings, walls and floors with ease
  • All plastic components are autoclave-safe nylon or PP
  • All metal parts are aluminium

Mop heads are available in two sizes. The ends of the mop frame have been squared off to clean the cornors. To ease ceiling and wall cleaning, a locking device is available to maintain the mop frame in a parallel plane to the wall and ceiling surface. Unlocked, the PharmaMOP® will maintain the swivel motion to ease floor cleaning applications. A lever lock has been installed on the handle for a quick release for the extension of the handle from 36" to 61".

Packaging: 10 packs/bag and 10 bags/case.

Spécifications
  • Désignation:
    PharmaMOP® with locking head frame (406 mm) and telescoping handle, 476 g
  • Longueur:
    1600 mm
  • Seq:
    03
Accessories

Informations sur le produit

  • N° de catalogue
    Désignation
    Disponibilité
    Prix
  • FOAMFT424
    PharmaMOP® press clips
    Connexion Pour la disponibilité
    1 * 100 ST - 51,10 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.