Thermobloc, SmartBlock™
Product Details & Documents
Exchangeable in just seconds. Individually sensor-controlled SmartBlocks are your solution for maintaining accurate, uniform temperatures. A wide variety of these flexible thermoblocks for all common laboratory vessels support a broad range of applications - for use with Eppendorf ThermoMixer® C and ThermoStat C.
- Optimised block design supports optimal temperature transfer to sample to achieve excellent results
- Eppendorf SmartBlock-specific calibration by integrated sensor technology maximizes temperature accuracy and homogeneity
- Insulated thermoblocks for ergonomic operation - you won't burn your fingers (PhysioCare Concept®)
- Automatic block recognition for safe handling
- Optimised block design ensures maximum temperature transfer to the sample
- Eppendorf QuickRelease technology enables fast and simple block exchange – no need for tools
Every Eppendorf SmartBlock is individually inspected in production for temperature accuracy and includes a serial-number specific certificate for documentation purpose.
Informations sur les accessoires: * Indique les SmartBlocks qui peuvent être utilisés avec un couvercle et ThermoTop. Remarque : la fréquence de mélange maximale lors de l'utilisation du couvercle avec des plaques est de 2000 min-1.
Services: Pour une installation, un IQOQ, un étalonnage accrédité selon ISO17025, un entretien ou une réparation, contactez-nous : [email protected]
Documents
EPPE5362000.035_TDS_EN
Fiche technique
Spécifications
- Désignation:SmartBlock™ 5,0 ml, thermobloc pour 8 Tubes® Eppendorf de 5,0 ml
- Seq:04
- Cat. No.:460-0221
- Certification environnementale:Renewable Energy Certificate, ISO 14001
- Environmentally Preferable:Low Manufacturing Impact
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



