Capteurs
Sonde de température PT1000,90 enduite, PT 1000.90, −10...+260 °C, 3×230 mm
Catalog # 460-1041
Supplier: IKA
Jump to:
Product Details & Documents
For use with RCT basic, RET basic and C-MAG HS digital series.
PT1000 (DIN IEC 751 Class A)
Specifications
- Plage de mesure:−10...+260 °C
- Désignation:Sonde de température PT1000,90 enduite
- Seq:02
- Type:PT 1000.90
- Ø×L:3×230 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



