Labels for Minimark printer, type B-595
Label printer tapes, B-595, MINIMARK CLEAR 100MM, Vinyle, Permanent, acrylique, incolore, MiniMark™, 101 mm × 30,48 m
N° de catalogue 811-0179
Fournisseur: Brady
Aller à :
Product Details & Documents
These indoor/outdoor labeling tapes are made of vinyl film with permanent acrylic adhesive.
- Sticks to highly textured surfaces
- Adheres to difficult low surface energy items
- 8 to 10 year outdoor durability
Documents
Spécifications
- Imprimeur:MiniMark™
- Type:B-595
- Couleur:incolore
- Désignation:Label printer tapes
- Dimensions:101 mm × 30,48 m
- Matière:Vinyle
- Modèle:MINIMARK CLEAR 100MM
- Adhésif:Permanent, acrylique



