Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Electrical resistant gloves, Electrosoft CL 0

Electrical resistant gloves, Electrosoft CL 0

, 11, beige, 360 mm, 1 mm
N° de catalogue DALL2091907/11
Fournisseur:   HONEYWELL SAFETY
Electrical resistant gloves, Electrosoft CL 0
N° de catalogue DALL2091907/11
Fournisseur:  HONEYWELL SAFETY
Electrical resistant gloves, Electrosoft CL 0
Electrical resistant gloves, Electrosoft CL 0

, 11, beige, 360 mm, 1 mm

Prix
Demander un prix
Connexion Pour la disponibilité
1 * 1 PAIRE
Product Details & Documents

Natural latex insulating gloves for electrical work with a maximum voltage of 1000 volts.

  • Ergonomic shape and lightly powdered interior make the glove easy to slip on and off
  • Natural latex base offers high dielectric characteristics
  • Thickness ensures good dexterity while offering protection up to 1000 volts

Please note: Must be used with a leather overglove.

Thickness: 1 mm

Colour: Beige

EN 60903-2003, CEI 903-2002; Cat. III

Certifications: EN 60903-2003, CEI 903-2002; Cat. III

Spécifications
  • Taille du gant:
    11
  • Couleur:
    beige
  • Longueur:
    360 mm
  • Seq:
    04
  • Épaisseur:
    1 mm
  • Cat. No.:
    DALL2091907/11
  • Finition:
    Lisse
  • Usage unique/Réutilisable:
    réutilisable
  • Poudrés/Non poudrés:
    Poudrage faible
  • Norme EN:
    EN 60903-2003, CEI 903-2002
  • Ambidextre/anatomique:
    Conception main droite et main gauche
  • Modèle:
    CL 0
  • Style de manchette:
    À crispin
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.