Membrane Microsart® e.motion
White with black grid, high flow, cellulose nitrate, 0,45 µm, 47 mm
Fournisseur: Sartorius
Aller à :
Product Details & Documents
These sterile cellulose nitrate and PES Microsart® e.motion membrane filters can be used for colony counting, particle testing and microscopy. They are specifically designed for use in the Microsart® e.motion dispenser.
- Outstanding recovery rates for microorganisms
- Product data is printed on individual envelopes
- Gamma irradiated, 25 kGray
The special pleating of the band of membrane filters ensures that they are perfectly flat when dispensed. The membrane filters can also be used with nutrient pad sets.
Certifications: 0,45 µm filters are according to ISO 7704
Emballage: Individually sterile sealed in a format packaged on a pleated band, without protective paper.
Spécifications
- Ø:47 mm
- Taille de pore:0,45 µm
- Désignation:White with black grid, high flow, cellulose nitrate
- Seq:10



