Labels for MiniMark printer, type B-7569
Label printer tape, B-7569, TAPE MINIMARK B7569 101MM BLUE, Vinyle, Permanent, acrylique, Thermal transfer, bleu, MiniMark™, 101 mm, 101 mm×35 m, 35 m
Catalog # 811-0184
Supplier: Brady
Jump to:
Product Details & Documents
The B-7569 vinyl labelling tape is ideal for indoor/outdoor facility labels, including 5S labels, safety labels, warning labels, pipe markers, equipment labels and visual workplace labels.
- Gloss finish
- Permanent acrylic
Specifications
- Imprimeur:MiniMark™
- Printing method:Thermal transfer
- Type:B-7569
- Couleur:bleu
- Désignation:Label printer tape
- Dimensions:101 mm×35 m
- Longueur:35 m
- Matière:Vinyle
- Seq:38
- Modèle:TAPE MINIMARK B7569 101MM BLUE
- Largeur:101 mm
- Adhésif:Permanent, acrylique



