Labels for MiniMark printer, type B-7569
Label printer tape, B-7569, TAPE MINIMARK B7569 57MM BLACK, Vinyle, Permanent, acrylique, Thermal transfer, noir, MiniMark™, 57 mm, 57 mm×35 m, 35 m
N° de catalogue BRDY120860
Fournisseur: Brady
Aller à :
Product Details & Documents
The B-7569 vinyl labelling tape is ideal for indoor/outdoor facility labels, including 5S labels, safety labels, warning labels, pipe markers, equipment labels and visual workplace labels.
- Gloss finish
- Permanent acrylic
Spécifications
- Imprimeur:MiniMark™
- Printing method:Thermal transfer
- Type:B-7569
- Couleur:noir
- Désignation:Label printer tape
- Dimensions:57 mm×35 m
- Longueur:35 m
- Matière:Vinyle
- Seq:30
- Modèle:TAPE MINIMARK B7569 57MM BLACK
- Largeur:57 mm
- Adhésif:Permanent, acrylique



