Labels for MiniMark printer, type B-7569
Label printer tape, B-7569, TAPE MINIMARK B7569 57MM WHITE, Vinyle, Permanent, acrylique, Thermal transfer, blanc, MiniMark™, 57 mm, 57 mm×35 m, 35 m
N° de catalogue BRDY120854
Fournisseur: Brady
Aller à :
Product Details & Documents
The B-7569 vinyl labelling tape is ideal for indoor/outdoor facility labels, including 5S labels, safety labels, warning labels, pipe markers, equipment labels and visual workplace labels.
- Gloss finish
- Permanent acrylic
Documents
Spécifications
- Imprimeur:MiniMark™
- Printing method:Thermal transfer
- Type:B-7569
- Couleur:blanc
- Désignation:Label printer tape
- Dimensions:57 mm×35 m
- Longueur:35 m
- Matière:Vinyle
- Seq:35
- Modèle:TAPE MINIMARK B7569 57MM WHITE
- Largeur:57 mm
- Adhésif:Permanent, acrylique
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



