Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Labels for Minimark printer, type B-595

Labels for Minimark printer, type B-595

Label printer tape, B-595, MINIMARK GREY 29MM, Vinyle, Permanent, acrylique, gris, MiniMark™, 29 mm × 30,48 m
N° de catalogue BRDY115753
Fournisseur:   Brady
Labels for Minimark printer, type B-595
N° de catalogue BRDY115753
Fournisseur:  Brady
Labels for Minimark printer, type B-595
Labels for Minimark printer, type B-595

Label printer tape, B-595, MINIMARK GREY 29MM, Vinyle, Permanent, acrylique, gris, MiniMark™, 29 mm × 30,48 m

Prix
279,00 €
Connexion Pour la disponibilité
1 * 1 ROU
Product Details & Documents

These indoor/outdoor labeling tapes are made of vinyl film with permanent acrylic adhesive.

  • Sticks to highly textured surfaces
  • Adheres to difficult low surface energy items
  • 8 to 10 year outdoor durability
Spécifications
  • Imprimeur:
    MiniMark™
  • Type:
    B-595
  • Couleur:
    gris
  • Désignation:
    Label printer tape
  • Dimensions:
    29 mm × 30,48 m
  • Matière:
    Vinyle
  • Seq:
    09
  • Modèle:
    MINIMARK GREY 29MM
  • Adhésif:
    Permanent, acrylique
  • Cat. No.:
    BRDY115753
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.