Labels for Minimark printer, type B-595
Label printer tapes, B-595, MINIMARK ORANGE 100MM, Vinyle, Permanent, acrylique, orange, MiniMark™, 101 mm × 30,48 m
N° de catalogue BRDY113200
Fournisseur: Brady
Aller à :
Product Details & Documents
These indoor/outdoor labeling tapes are made of vinyl film with permanent acrylic adhesive.
- Sticks to highly textured surfaces
- Adheres to difficult low surface energy items
- 8 to 10 year outdoor durability
Documents
Spécifications
- Imprimeur:MiniMark™
- Type:B-595
- Couleur:orange
- Désignation:Label printer tapes
- Dimensions:101 mm × 30,48 m
- Matière:Vinyle
- Seq:24
- Modèle:MINIMARK ORANGE 100MM
- Adhésif:Permanent, acrylique
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



