Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Eyewash station and solution, Maxi

Eyewash station and solution, Maxi

Maxi station ouverte de lavage oculaire avec solution de lavage oculaire de 2×1000 ml, miroir et pictogramme
N° de catalogue 118-0239
Fournisseur:   Plum Safety
Eyewash station and solution, Maxi
N° de catalogue 118-0239
Fournisseur:  Plum Safety
Eyewash station and solution, Maxi
Eyewash station and solution, Maxi

Maxi station ouverte de lavage oculaire avec solution de lavage oculaire de 2×1000 ml, miroir et pictogramme

Prix
71,10 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

This wall station is equipped with two 1000 ml eyewash bottles, wall brackets, pictogram and mirror. The single bottle contains sterile sodium chloride solution (0,9%). It is equipped with an ergonomic eye cup and a dust cover.

  • Station is particularly suitable for use in workplaces where a longer rinsing time is required
  • Bottle can be used for refilling the eyewash station.

Total rinsing time of the station: 20 minutes
W×D×H of the station: 300×132×240 mm
Shelf life: 3 years

Spécifications
  • Désignation:
    Maxi station ouverte de lavage oculaire avec solution de lavage oculaire de 2×1000 ml, miroir et pictogramme
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.