Microtubes à centrifuger
1,5 ml, rouge, With attached sealing caps, Non graduated, conical bottom, non sterile
N° de catalogue RATI5615003
Fournisseur: RATIOLAB
Aller à :
Product Details & Documents
PP, translucent.
- Autoclavable with opened cap at 121 °C, 20 min
- Natural colour or different colours for comfortable identification
- Tight sealing cap
- Safe and easy to be opened and closed
With or without flat cap.
Documents
Spécifications
- Type:With attached sealing caps
- Version:Non graduated, conical bottom, non sterile
- Capacité:1,5 ml
- Couleur:rouge
- Seq:06
- Cat. No.:RATI5615003
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



